This product requires certification to purchase.

3-3/4 in. Center-to-Center Pull in Champagne Bronze

You last purchased this on
 
Amerock

Uprise 3-3/4 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36917CZ
  • Item #8525759
  • Manufacturer Part #BP36917CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Uprise 3-3/4 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36917CZ
  • Item #8525759
  • Manufacturer Part #BP36917CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Champagne Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Uprise
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-3/16 in
Diameter - Base:
1-9/16 in
Hardware Type:
Pull
Height:
1-3/16 in
Length:
6-5/8 in
Material:
Zinc
Shape:
Arch
Style:
Transitional
Width:
1/4 in