3-3/4 in. Center-to-Center Pull in Matte Black
Uprise 3-3/4 in. Center-to-Center Pull in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Matte Black
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Uprise
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1-9/16 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 6-5/8 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 1/4 in