1-3/8 in. Round Knob in Polished Chrome
Versa 1-3/8 in. Round Knob in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 1-3/8 in (35 mm) Diameter Knob
- Finished in Polished Chrome
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Versa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Knob
- Height:
- 1 in
- Length:
- 1-3/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-3/8 in