3 in. Center-to-Center Pull in Champagne Bronze
Westerly 3 in. Center-to-Center Pull in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Westerly series
- 8-32 x 1 screw(s) included
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 3 in
- Collection:
- Westerly
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Pull
- Height:
- 1-1/4 in
- Length:
- 4-1/4 in
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 1/2 in