This product requires certification to purchase.

1-1/4 in. Round Knob in Satin Nickel

You last purchased this on
 
Amerock

Winsome 1-1/4 in. Round Knob in Satin Nickel

  • Fast #
  • Part #ABP36765G10
  • Item #8526072
  • Manufacturer Part #BP36765G10
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Winsome 1-1/4 in. Round Knob in Satin Nickel

  • Fast #
  • Part #ABP36765G10
  • Item #8526072
  • Manufacturer Part #BP36765G10
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Winsome
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/16 in
Diameter - Base:
3/4 in
Hardware Type:
Knob
Height:
1-3/16 in
Length:
1-1/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Round
Style:
Traditional
Width:
1-1/4 in