This product requires certification to purchase.

3-3/4 in. Center-to-Center Pull in Champagne Bronze

You last purchased this on
 
Amerock

Winsome 3-3/4 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36766CZ
  • Item #8525710
  • Manufacturer Part #BP36766CZ
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Winsome 3-3/4 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36766CZ
  • Item #8525710
  • Manufacturer Part #BP36766CZ
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Champagne Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Winsome
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-3/8 in
Diameter - Base:
3/4 in
Hardware Type:
Pull
Height:
1-3/8 in
Length:
5-5/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Traditional
Width:
7/16 in