10 in. 150# Fiberglass 90 Degree Elbow
10 in. 150# Fiberglass 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 150#
- UL Listed:
- Yes