This product requires certification to purchase.

11 Gauge Type 314 Street Light Pole With Arm

You last purchased this on
 
Ameron International

11 Gauge Type 314 Street Light Pole With Arm

  • Fast #
  • Part #ACC99314
  • Item #3378757
  • Manufacturer Part #CC99314
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ameron International

11 Gauge Type 314 Street Light Pole With Arm

  • Fast #
  • Part #ACC99314
  • Item #3378757
  • Manufacturer Part #CC99314
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
11 ga
Material:
Stainless Steel
Material Type:
314
Product Type:
Street Pole