2 in. Bell End x MNPT Primary Straight Fiberglass Adapter
2 in. Bell End x MNPT Primary Straight Fiberglass Adapter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels
- Coaxial underground fuel-handling system with rigid fiberglass primary and integral fiberglass containment layers
- Filament-wound fiberglass reinforced epoxy pipe with integral epoxy liner and exterior coating
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- MNPT
- End Connections:
- Bell End x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- UL Listed:
- Yes