2 in. Spigot x Male Fiberglass Adapter
2 in. Spigot x Male Fiberglass Adapter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Spigot
- End Connection 2:
- Male
- End Connections:
- Spigot x Male
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- UL Listed:
- No