10 in. 1000# Stainless Steel Detector Check Valve (Less Bypass)
10 in. 1000# Stainless Steel Detector Check Valve (Less Bypass)
Product Details
Product Details
- Approved for mounting in horizontal or vertical positions
- Prevents backflow from fire prevention systems
- Used to isolate fire systems from public main during pumper boost of fire system
- Fabricated
- Knuckle joint assembly stainless steel linkage
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM B-63 1982
- AWWA:
- AWWA C-207
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 21 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 36 in
- Material:
- Steel
- Pressure - High:
- 175
- Pressure - Maximum:
- 700 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Fire Prevention, Waterworks
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Bronze
- Valve Size:
- 10 in
- Valve Type:
- Check Valve
- Width:
- 16 in