6 in. Check Valve Repair Kit
6 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
- No special tools required for servicing
- Includes all the necessary components for first check repair
- O-ring lube to reduce any friction
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 2000SS, 3000SS
- Height:
- 8-7/10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Product Type:
- First Check Repair Kit
- UL Listed:
- No
- Valve Size:
- 6 in
- Weight:
- 3.5 lb
- Width:
- 8-3/10 in