Air Gap Assembly Stainless Steel for Deringer 40, 40G, 50 and 50G
Air Gap Assembly Stainless Steel for Deringer 40, 40G, 50 and 50G
Frequently Purchased Together
Product Details
Product Details
- For 2-1/2 to 4 inch sizes
- Includes air gap shield and air gap reducer
- Air gap bracket
- Comes with all required hardware
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- Deringer 40, 40G, 50 and 50G
- Diameter:
- 4 in
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- Air Gap Assembly
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3 in
- Weight:
- 8 lb
- Width:
- 12 in