This product requires certification to purchase.

4 in. 304 Stainless Steel Grooved 175 psi Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

C300 4 in. 304 Stainless Steel Grooved 175 psi Backflow Preventer

Brand image
You last purchased this on
 
Ames Fire & Waterworks

C300 4 in. 304 Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #AC300BFGGP
  • Item #2432934
  • Manufacturer Part #0191260
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Tri-link check valve assembly provides the lowest pressure loss
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • The maximum working pressure is 175 psi (12.06 bar)
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1048
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
C300
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
16 in
Included:
Shutoff Valve(s), Water Meter, Test Cock(s), Soft Seated Check Valve
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
29 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Industrial, Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
4 in
Valve Type:
Double Check Valve Assembly
Weight:
84 lb
Width:
33 in



Call for Pricing
Call for Pricing