2 in. Bronze Grooved Backflow Preventer
Deringer™ 30 2 in. Bronze Grooved Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- Prewired supervisory switches
- Tamper-resistant test cocks
- Dual-action check module for low-and high-flow performance
- Integral shutoffs for shorter lay length and lightweight construction
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 2007, AWWA C-606
- Collection:
- Deringer™ 30
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 10 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 22-3/10 in
- Material:
- Stainless Steel, Bronze, Plastic, Rubber
- Material Type:
- 17-7, 18-8, 304, ABS, Buna-N, EPDM, PTFE, Polymer, Noryl®
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Low:
- 10
- Recommended Valve Application:
- Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- 304 Stainless Steel
- Valve Disc Material:
- Silicone
- Valve Operator:
- Handle Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Noryl®, Polymer
- Valve Size:
- 2 in
- Valve Type:
- Double Check Valve
- Weight:
- 52 lb
- Width:
- 11 in