This product requires certification to purchase.

8 in. 304 Stainless Steel Flanged Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

Deringer 50/50G 8 in. 304 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AD8050GCFM
  • Item #8455339
  • Manufacturer Part #D-8050G-CFM
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Deringer 50/50G 8 in. 304 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AD8050GCFM
  • Item #8455339
  • Manufacturer Part #D-8050G-CFM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Resiliently seated and inline OSY shutoff valves
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI B16.1 Class 125
AWWA:
AWWA C-509, AWWA C-511 2007, AWWA C-606
Coating:
Polymer
Collection:
Deringer 50/50G
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
48 in
IAPMO Listed:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
45 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Low:
10
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
Temperature Range:
33 to 140 Deg F (0.55 to 60 Deg C)
UL Listed:
UL 3
Valve Body Material:
304 Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl, Polymer
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
511 lb
Width:
48 in