2 in. Bronze Grooved Backflow Preventer
Deringer™ 50 2 in. Bronze Grooved Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- AWWA:
- AWWA C-511 2007, AWWA C-606
- Collection:
- Deringer™ 50
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 18 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal
- Length:
- 22-1/10 in
- Material:
- Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- 17-7, 18-8, 302, ABS, Buna-N, EPDM, PTFE
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Low:
- 10
- Recommended Valve Application:
- Fire Protection, Irrigation, Plumbing, Waterworks
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- 304 Stainless Steel
- Valve Disc Material:
- Silicone
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl®, Polymer
- Valve Size:
- 2 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 59 lb
- Width:
- 12-1/2 in