2 in. Bronze Grooved Backflow Preventer
Deringer™ 50 2 in. Bronze Grooved Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Integral shutoffs for shorter lay length and lightweight construction
- Tamper-resistant test cocks
- Type II bypass for lower weight and simplified testing
- Dual-action check module for low- and high-flow performance
- Bow-seal™ full access cover for lower weight and easy access to valve internals
- Kit includes (2) 2-1/2 inch groove couplings
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- AWWA:
- AWWA C-511 2007, AWWA C-606
- Coating:
- Polymer
- Collection:
- Deringer™ 50
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 14 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 22-1/10 in
- Material:
- Stainless Steel, Bronze, Plastic, Rubber
- Material Type:
- 17-7, 18-8, 304, ABS, Buna-N, EPDM, PTFE, Polymer, Noryl®
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Low:
- 10
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
- UL Listed:
- Yes
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Noryl®, Polymer
- Valve Size:
- 2-1/2 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 64 lb
- Width:
- 24 in