This product requires certification to purchase.

6 in. Stainless Steel Grooved Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

Deringer 50X/50GX 6 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #AD6050XGPM
  • Item #8455322
  • Manufacturer Part #D-6050X-GPM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Deringer 50X/50GX 6 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #AD6050XGPM
  • Item #8455322
  • Manufacturer Part #D-6050X-GPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral shutoffs for shorter lay length and lightweight construction
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI B16.1 Class 125
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-509, AWWA C-511 2007, AWWA C-606
Coating:
Polymer
Collection:
Deringer 50X/50GX
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
18 in
IAPMO Listed:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
28-2/5 in
Material:
Bronze, Plastic, Rubber, Stainless Steel
Material Type:
17-7, 18-8, 302, 304, Buna-N, PTFE
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Low:
10
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
UL Listed:
Yes
Valve Body Material:
304 Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Actuator Ready
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl, Polymer
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
146 lb
Width:
36 in