6 in. Stainless Steel Flanged Backflow Preventer
LFC300 6 in. Stainless Steel Flanged Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel single housing with access sleeve
- Furnished with a gallon per minute meter
- Replaceable check disc rubber
- Compact construction allows for smaller vaults and enclosures
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510 1997
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- LFC300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 44 in
- IAPMO Listed:
- No
- Included:
- OS and Y Gate, Water Meter, Test Cock(s), Soft Seated Check Valve
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 43-1/2 in
- Material:
- Bronze, Plastic, Rubber, Stainless Steel, Plastic
- Material Type:
- 300, 304, Buna-N, Noryl®, Silicone
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- Yes
- UPC:
- 098268837889
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 445 lb
- Width:
- 45 in