This product requires certification to purchase.

2-1/2 in. 304 Stainless Steel Flanged Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

LFC500-FS Series 2-1/2 in. 304 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #ALFC500ZOSYCFSL
  • Item #10039359
  • Manufacturer Part #F0124653
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ames Fire & Waterworks

LFC500-FS Series 2-1/2 in. 304 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #ALFC500ZOSYCFSL
  • Item #10039359
  • Manufacturer Part #F0124653
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Approved for horizontal Z pattern installation
  • Furnished with a cubic feet per minute meter
  • Bronze body nickel plated test cocks
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
LFC500-FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
21-1/4 in
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
Minimum Temperature:
33
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
175
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
Valve Body Material:
304 Stainless Steel
Valve Body Style:
Z Pattern
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
2-1/2 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
142 lb
Width:
35 in