4 in. Stainless Steel Flanged 175 psi Backflow Preventer
Series 2000SS 4 in. Stainless Steel Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes UL listed fire tamper supervisory switch
- Stainless steel body
- One top entry access cover for easy maintenance
- Non-health hazard application
- Compact design
- Low pressure drop
- Modular construction
- The maximum working pressure is 175 psi (12.06 bar)
- Cam-check assembly provides low head loss
- No special tools required for servicing
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 1992, AWWA Class D
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Series 2000SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 30-3/4 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 300, Noryl®
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 230 lb
- Width:
- 26 in