12 in. Stainless Steel Flanged Backflow Preventer
Series 3000SS 12 in. Stainless Steel Flanged Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes UL listed fire tamper supervisory switch
- Stainless steel lightweight housing with single top access
- Furnished with a cubic feet per minute meter
- Can be installed horizontal or vertical in the flow-up position
- Cam-check valve assembly provides low head loss
- Compact construction allows for smaller vaults and enclosures
- Stainless steel construction provides long term corrosion protection and maximum strength
- No special tools required for servicing
- Detects underground leaks and unauthorized water use
Specifications
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510 1992, AWWA Class D
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Series 3000SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 58-3/4 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 300, Noryl®
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- UL 1469
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 12 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 1049 lb
- Width:
- 30 in