This product requires certification to purchase.

6 in. 304 Stainless Steel Flanged x Flanged x Barbed Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

Series C500-FS 6 in. 304 Stainless Steel Flanged x Flanged x Barbed Backflow Preventer

  • Fast #
  • Part #AC500OSYGFSU
  • Item #10039304
  • Manufacturer Part #F0191315
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Series C500-FS 6 in. 304 Stainless Steel Flanged x Flanged x Barbed Backflow Preventer

  • Fast #
  • Part #AC500OSYGFSU
  • Item #10039304
  • Manufacturer Part #F0191315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Drip tight shutoff valves
  • Furnished with a gallon per minute meter
  • Bronze body nickel plated test cocks
  • Bottom mounted stainless steel relief valve
  • Groove couplings allow for easy installation and pipe alignment
  • UL and FM outside stem and yoke resilient seated gate valves
  • Integrated sensor for flood detection
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series C500-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Barbed
End Connections:
Flanged x Flanged x Barbed
FM Approved:
Yes
Height:
45 in
IAPMO Listed:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Pressure - High:
175
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
Valve Body Material:
304 Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
276 lb
Width:
26 in