This product requires certification to purchase.

4 in. Stainless Steel In-Build Riser

You last purchased this on
 
Ames Fire & Waterworks

Series IBR 4 in. Stainless Steel In-Build Riser

Brand image
You last purchased this on
 
Ames Fire & Waterworks

Series IBR 4 in. Stainless Steel In-Build Riser

  • Fast #
  • Part #ASSRISERGRVXCIPSP
  • Item #2152395
  • Manufacturer Part #0690970
3.4 out of 5 Customer Rating

X Points
$2,956.50
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel for corrosion resistance
  • UL/FM approved
  • CIPS inlet x flanged outlet
  • 200 psi pressure rating
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Collection:
Series IBR
Height:
87 in
Length:
6 ft
Material:
Stainless Steel
Material Type:
304
Product Type:
Sprinkler Device
Valve Size:
4-1/2 in
Weight:
106 lb
Width:
50 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing