MNPT Stainless Steel Riser
Series IBR2 MNPT Stainless Steel Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Stainless steel for corrosion resistance
- UL/ FM approved and NSF certified
- MNPT inlet x MNPT outlet
- 200 psi pressure rating
- Cost savings
- Ease of installation and light weight allows one person to position and handle the riser
- Minimal site preparation; joint restraint one-piece construction reduces time and labor; no missing parts, no leaks; easily identifiable for approvals
- Includes test cap and coupler
- Available in 4 in - 10 in with various lengths to meet local requirements
- Designed to meet NFPA 24
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM A-312
- Collection:
- Series IBR2
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Riser, Straight
- Length:
- 6 ft
- Material:
- Stainless Steel
- Material Type:
- 304