1-1/2 in. Copper FNPT Backflow Preventer
Series LF2000B-FP 1-1/2 in. Copper FNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead Free bronze body with gear operated slow close isolation valves
- One top entry access cover for easy maintenance
- Top mounted ball valve type test cocks
- No special tools are required
- Compact design
- Low pressure drop
- Modular construction
- The maximum working pressure is 175 PSI (12.06 BAR)
- Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-606-11, AWWA C-510
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Series LF2000B-FP
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Residential, Industrial, Food Processing
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Polymer
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 18.46 lb
- Width:
- 13 in