5-1/4 x 48 in. Plastic Bottom Valve Box
5-1/4 x 48 in. Plastic Bottom Valve Box
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 48 in
- Material:
- Plastic
- Product Type:
- Box
- Width:
- 5-1/4 in