This product requires certification to purchase.

OIBR 2 60W MED BATH LGHT *AMHERS

Amherst OIBR 2 60W MED BATH LGHT *AMHERS

  • Fast #
  • Part #C19713OB2
  • Item #4447979
  • Manufacturer Part #19713OB2
5 out of 5 Customer Rating
Brand image

Amherst OIBR 2 60W MED BATH LGHT *AMHERS

  • Fast #
  • Part #C19713OB2
  • Item #4447979
  • Manufacturer Part #19713OB2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires 2 Medium 60-watt bulbs (not included)
  • Requires Certification

Specifications

Collection:
Amherst
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Height:
8-1/4 in
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
647881110499
Width:
13 in