M Size 3 mil Polymer and Powder Free Coated Vinyl Disposable Gloves in Clear (Box of 100)
GPX3® M Size 3 mil Polymer and Powder Free Coated Vinyl Disposable Gloves in Clear (Box of 100)
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High levels of dexterity
- Perfect for food service or other light duty applications
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Polymer, Powder Free
- Collection:
- GPX3®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- General Purpose, Industrial, Janitorial, Painting
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 3 mil