This product requires certification to purchase.

108 - 130, 189 - 227, 233 - 280, 270 - 324 mfd 440/330V Round Multi Capacitor

You last purchased this on
 
AmRad

Turbo® Easy-Start 108 - 130, 189 - 227, 233 - 280, 270 - 324 mfd 440/330V Round Multi Capacitor

  • Fast #
  • Part #MAR12600
  • Item #7635503
  • Manufacturer Part #12600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AmRad

Turbo® Easy-Start 108 - 130, 189 - 227, 233 - 280, 270 - 324 mfd 440/330V Round Multi Capacitor

  • Fast #
  • Part #MAR12600
  • Item #7635503
  • Manufacturer Part #12600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Capacitor Type:
Multi
Collection:
Turbo® Easy-Start
MFD Rating:
108 - 130, 189 - 227, 233 - 280, 270 - 324 mfd
OEM Part:
No
Origin:
Global
Phase:
Single Phase
Shape:
Round
UL Listed:
Yes
Volts:
440/370V
Width:
2-3/8 in