1-1/2 in. 12V DC Submersible Dewatering Pump
1-1/2 in. 12V DC Submersible Dewatering Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for pumping out manholes, valve boxes
- Impeller type: Semi-open
- Aluminum construction with cast iron impeller
- Discharge: 1-1/2" FNPT
- Buna carbon ceramic seal
- Includes: 30' cord with battery clips
- Horsepower: 1/3 hp
- Volts: 12VDC
- Amps: 30A
Specifications
- AMP:
- 30
- Connection Type:
- FNPT
- Cord Length:
- 30 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 95 gpm
- Horsepower:
- 1/3 hp
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 104
- Power Source:
- DC
- Pump Body Material:
- Stainless Steel
- Volts:
- 12V
- Weight:
- 40 lb