This product requires certification to purchase.

24 hp Cast Aluminum Trash Pump

You last purchased this on
 
AMT

24 hp Cast Aluminum Trash Pump

  • Fast #
  • Part #A5585H6
  • Item #7234659
  • Manufacturer Part #5585-H6
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
AMT

24 hp Cast Aluminum Trash Pump

  • Fast #
  • Part #A5585H6
  • Item #7234659
  • Manufacturer Part #5585-H6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cast aluminum Body
  • Stainless steel impeller
  • Cast iron Wear Parts
  • Handles 3" Spherical Solids
  • Digital Tachometer
  • DOT Approved trailer on Trailer mounted models
  • Electric start
  • Patented slide mechanism for ease of maintenance
  • Trailer Mounted
  • Battery not included
  • Requires Certification

Specifications

Capacity:
20 gal
Discharge:
6 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
1000 gpm
Height:
62 in
Horsepower:
23 hp
Impeller:
Stainless Steel
Length:
99 in
Maximum Feet of Head:
96
Power Source:
Engine Driven
Pump Application:
Self-priming
Pump Body Material:
Cast Aluminum
Pump Mounting:
Trailer Mounted
UL Listed:
No
Volts:
12V
Weight:
1000 lb
Width:
48 in