5 hp Cast Iron Trash Pump
5 hp Cast Iron Trash Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty cast iron construction
- Removable/replaceable cast iron wear plate/volute to ensure a long life
- Clog resistant impeller for solids handling
- Mounted in a roll cage
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 215 gpm
- Height:
- 16 in
- Horsepower:
- 5 hp
- Impeller:
- Cast Iron
- Length:
- 19 in
- Maximum Feet of Head:
- 125
- Maximum Temperature:
- 180
- Power Source:
- Engine Driven
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Iron
- RPM:
- 3450
- UL Listed:
- No
- Width:
- 15-1/2 in