5 hp Trash Pump
5 hp Trash Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AMT Sewage and Trash pumps are designed for trouble free, economical handling of solids laden liquids and slurries
- Cast iron construction with 2 vane stainless steel self-cleaning impeller
- Built-in check valve allows pump to re-prime automatically in an open system without a foot valve
- Self priming to 20'
- Easy access/no tool clean out cover
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 150 gpm
- Height:
- 10 in
- Horsepower:
- 5 hp
- Impeller:
- Stainless Steel
- Length:
- 24-9/10 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pump Application:
- Self-priming
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230/460V
- Width:
- 12-3/10 in