8 hp Cast Aluminum Trash Pump
8 hp Cast Aluminum Trash Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- These pumps are constructed of heavy duty sand cast aluminum components featuring replaceable ductile iron impellers and steel wear plates
- Simple front cleanout design permits easy removal of trash and debris without disconnecting hoses
- Silicon carbide seals with Viton®
- Mounted in roll cage
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 400 gpm
- Height:
- 23-31/50 in
- Horsepower:
- 8 hp
- Impeller:
- Ductile Iron
- Length:
- 28 in
- Maximum Feet of Head:
- 100
- Maximum Temperature:
- 160
- Power Source:
- Engine Driven
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Aluminum
- RPM:
- 3450
- UL Listed:
- No
- Weight:
- 138 lb
- Width:
- 20 in