20 in. x 9000 ft. 0.51 mil One Side Cling Polyethylene Stretch Film
EL Series 20 in. x 9000 ft. 0.51 mil One Side Cling Polyethylene Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ELB one side cling stretch film
- 51 gauge
- Dimensions: 20" x 9000 ft.
Specifications
- Application:
- Bundling
- Collection:
- EL Series
- ISO:
- ISO 9001:2000
- Length:
- 9000 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Stretch Film
- Thickness:
- 0.51 mil
- Width:
- 20 in