20 in. x 3500 ft. 1.15 mil Two Side Cling Polyethylene Stretch Film
EP Series 20 in. x 3500 ft. 1.15 mil Two Side Cling Polyethylene Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two Side Cling EPB Stretch Film
- 115 ga
- Dimensions: 20" x 3500 ft.
Specifications
- Application:
- Bundling
- Collection:
- EP Series
- ISO:
- ISO 9001:2000
- Length:
- 3500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Stretch Film
- Thickness:
- 1.15 mil
- Width:
- 20 in