15 in. x 1500 ft. 0.8 mil Polyethylene Handwrap Stretch Film (Case of 4 Roll)
HC Series 15 in. x 1500 ft. 0.8 mil Polyethylene Handwrap Stretch Film (Case of 4 Roll)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 80 gauge
Specifications
- Application:
- Bundling
- Collection:
- HC Series
- Length:
- 1500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 4 Roll
- Thickness:
- 0.8 mil
- Width:
- 15 in