17-7/10 in. x 1476 ft. 0.45 mil Hand Stretch Wrap
HLP Series 17-7/10 in. x 1476 ft. 0.45 mil Hand Stretch Wrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bulk hand stretch wrap
- 45 gauge
- Dimensions: 15-7/10" x 1476'
Specifications
- Collection:
- HLP Series
- Length:
- 1476 ft
- Thickness:
- 0.45 mil
- Width:
- 17-7/10 in