16 in. x 1500 ft. 0.51 mil Cast Polyethylene Handwrap Stretch Film
HS Series 16 in. x 1500 ft. 0.51 mil Cast Polyethylene Handwrap Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Width: 16"
- Length: 1500'
- Gauge: 51
- Roll Weight: 19.58 lb.
- Unsurpassed Puncture Strength: Grasp and hold corners on "C" loads
- Unrivaled Load-Holding Energy: Maximum load-containment force and load-integrity eliminating load-shifting versus traditional hand films
- Superior Cling: Eliminate tails and alleviate transit damage due to load-shifting
- Unchallenged Neck-Down: Maximum load-surface coverage and yield reducing operator labor intensity and cycle time
- Excellent Clarity: For product identification and barcode scanning of wrapped pallet loads
Specifications
- Application:
- Bundling
- Collection:
- HS Series
- Length:
- 1500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 0.51 mil
- Width:
- 16 in