18 in. x 1500 ft. 0.45 mil Polyethylene Stretch Film
LoadStar™ HL Series 18 in. x 1500 ft. 0.45 mil Polyethylene Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This technologically advanced cast hand wrap is designed with a premium resin blend and manufactured on state of the art equipment
- Renders superior strength and enables maximum load holding force with minimal film usage
- Exhibits unparalleled strength in lighter gauges, allowing extreme down-gauge opportunities
- Possesses exceptional puncture resistance characteristics, equal to higher gauged films
- Provides the greatest load holding force with the least amount of film weight
- Thickness (Gauge): 45
- Size: 18" x 1500'
Specifications
- Application:
- Bundling
- Collection:
- LoadStar™ HL Series
- Length:
- 1500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 4
- Thickness:
- 0.45 mil
- Width:
- 18 in