10 gal Expansion Tank
10 gal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Increased strength reduced diameter and reduced weight
- Antimicrobial liner neutralizes bacteria on contact
- Tested to JIS Z 2801 for reduction of legionella, staphylococcus and E. Coli
- Follows ASHRAE 188 anti-legionella guidelines.
- Patented turbulator™ prevents sediment buildup
- Red oxide primer finish
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Capacity:
- 10 gal
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 37 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psig