This product requires certification to purchase.

1/4 in. Air Vent

You last purchased this on
 
Amtrol

1/4 in. Air Vent

  • Fast #
  • Part #A701C
  • Item #233572
  • Manufacturer Part #701-30
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amtrol

1/4 in. Air Vent

  • Fast #
  • Part #A701C
  • Item #233572
  • Manufacturer Part #701-30
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Automatic float vent eliminates air in hydronic heating systems
  • 1/8 in. connection
  • 1-year limited warranty
  • Requires Certification

Specifications

Diameter:
2 in
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
4 in
Maximum Temperature:
230
Media:
Water
Pressure - Maximum:
150 psi