26.1 lb. Reusable Cylinder in Powder Coated
26.1 lb. Reusable Cylinder in Powder Coated
Product Details
Product Details
- High gloss, durable, powder-coated finish available in dual color combinations
- UL certified, dual port, liquid / vapor valve is standard on all cylinders
- Customer markings available
- Clean, dry interior is the result of atmospherically controlled heat treatment and the cylinder pre-charge
- Manufactured to AHRI standards
- 1-year limited warranty
Specifications
- Application:
- Residential
- Capacity:
- 26.1 lb
- Coating:
- Powder Coated
- Color Finish Name:
- Grey, Yellow
- FM Approved:
- No
- Fitting Sizes:
- 1/4 in
- Height:
- 21-3/5 in
- Length:
- 9-1/5 in
- Product Type:
- Cylinder
- Reusable:
- Yes
- UL Listed:
- No
- Width:
- 9-1/5 in