3/4 x 3/4 in. Air Vent 747
3/4 x 3/4 in. Air Vent 747
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Automatic Air Elimination Vent.
- High Capacity Float-Type.
- Serviceable Design.
Specifications
- Diameter:
- 4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 10 in
- Length:
- 9-1/2 in