4.4 gal. Thermal Expansion Tank
4.4 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in closed, potable hot water systems to control pressure buildup
- Accepts expanded water as temperature rises to prevent relief valve discharge and system damage
- Stand models designed for large residential and light commercial applications
- Multiple units can be installed to accommodate larger systems
- In-line models feature paten-pending Insight™ Indicator Cap that changes color to indicate tank service
- Antimicrobial polypropylene w/anti-legionella protection liner
- Lead-Free
- 7-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 4.4 gal
- Connection Size:
- 3/4
- Connection Type:
- MPT
- Diameter:
- 11 in
- FM Approved:
- No
- Height:
- 13 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Material Type:
- Butyl
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- Weight:
- 7 lb