3/4 x 12 in. Copper Natick Hanger
603 Series 3/4 x 12 in. Copper Natick Hanger
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides Pipe Support for a Variety of Plumbing Applications.
- Packaged with Copper-Clad Nails.
- Available in 1/2”, 3/4”, 1” and 1-1/4” diameter sizes in Both 6" and 12" Lengths.
Specifications
- Application:
- Residential
- Collection:
- 603 Series
- Length:
- 12 in
- Material:
- Copper
- Product Type:
- Natick Hanger
- Width:
- 3/4 in