68 gal. Well Pump Tank
68 gal. Well Pump Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Industry’s thickest butyl diaphragm
- Antimicrobial liner neutralizes bacteria on contact
- Patented Turbulator™ water circulation device
- Follows ASHRAE 188 anti-legionella guidelines
- Tested to JIS Z 2801 for reduction of legionella, staphylococcus and E. coli
- Factory precharge: 25 psig
- 3-year limited warranty
- Butyl bladder: Industry’s thickest
- Replaceable bladder: Avoids costly tank replacement
- Max. operating temperature: 200°F
Documents
Specifications
- Capacity:
- 68 gal
- Connection Size:
- 1-1/4
- Diameter:
- 24 in
- Material:
- Malleable Iron, Rubber, Steel
- Material Type:
- Butyl, EPDM