80 gal Full Acceptance Bladder Well Tank
80 gal Full Acceptance Bladder Well Tank
Product Details
Product Details
- Butyl Bladder: Industry's Thickest
- Replaceable Full Acceptance Bladder: Avoids Costly Tank Replacement.
- Factory Precharge: 25 PSIG.
- Max. Operating Temperature: 240° F
- Bladder meets NSF/ANSI 61 Standards.
- NAF Compliant.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 80 gal
- Color Finish Name:
- Red
- Diameter:
- 24 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 59 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Weight:
- 338 lb